Beli Mikroskop 1000x di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  2. HOZAN Stereo Microscope
    20%
    Mulai

    Rp7.999.900

    HOZAN Stereo Microscope
    Deskripsi:
    -In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
  3. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  4. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  5. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp65.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
  6. OneLab Silde Object Glass Microscope (Kaca Preparat)
    Mulai

    Rp10.900

    OneLab Silde Object Glass Microscope (Kaca Preparat)
    Deskripsi:
    Box Object Glass merk OneLabBahan plastik dilengkapi sekat di dalamnya untuk meletakkan object glass berjajar vertikalNOMOR IZIN EDAR: YF.05.05/2/404/2009
  7. OneLab Microscope Cover Glass
    Mulai

    Rp13.900

    OneLab Microscope Cover Glass
    Deskripsi:
    Cover Glass, Penutup kaca preparat merk OneLabUkuran:Awas mudah pecah
  8. Dino-Lite Lensa Microscope Digital
    Mulai

    Rp13.999.900

    Dino-Lite Lensa Microscope Digital
    Deskripsi:
    Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.
    atribut:
    • Interface: USB 2.0
  9. KRISBOW Mikroskop Biologi Trinokuler
    Mulai

    Rp33.999.900

    KRISBOW Mikroskop Biologi Trinokuler
    atribut:
    • Magnification: 40X-1000X
    • Resolution (mikrometer): 2
    • Light Source: 6V 20W halogen lamp with brightness control
    • Abbe Condenser: N.A.1.25 rack & pinion adjustable
    • Collector: For halogen lamp
    • Filter: Blue filter and Frosted filter
    • Maximum Height (mm): 75
    • Maximum Length (mm): 210
    • Maximum Width (mm): 140
    • Move Range (mm): 75x50
    • Nose Piece: Quadruple (backward ball bearing inner locating)
    • Size (mm): 210x140
    • Stage: Double layer mechanical
  10. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  11. Dino-Lite Microscope
    Mulai

    Rp14.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A model equipped with all of the main functions such as tip part removal and polarization.-As the tip part is removable, the size of the object to be extended does not matter.-Metal processing, various research organizations, cutlery, drill and other inspections, auto parts, bearing, optic fiber, checking of various circuit boards, printed matters, fiber material inspection, animal and plant inspection, genetic research, etc.-Software CD-ROM-Calibration sheet-Storage Bag.-PC USB connection
    atribut:
    • Allowable Weight: 150kgf
    • Frame Materials: Steel
    • Frame Surface Treatment: Chrome Plating Finish
    • Mounting Height H: 89.5mm
    • Mounting Hole Diameter P: 15x11mm
    • Mounting Pitch X: 90mm
    • Mounting Plate A x B: 120x38mm
    • Wheel Diameter D: 75mm
    • Wheel Materials: Ductile Caste Iron (FCD-450)
    • Wheel Width: 25mm
  12. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  13. TRUSCO Stereo Microscope
    Mulai

    Rp10.999.900

    TRUSCO Stereo Microscope
    atribut:
    • Width (mm): 200
    • Weight (kg): 3.6
    • Height (mm): 275
    • Depth (mm): 255
    • Working Distance (mm): 100
    • Work Observable Height (mm): 95
  14. TRUSCO Microscope Zoom Type Light Attached
    Mulai

    Rp16.999.900

    TRUSCO Microscope Zoom Type Light Attached
    atribut:
    • Weight (kg): 5.8
    • Outside Dimension (DxWxH)(mm): 240x180x34
    • Magnification: 7-45x 14-90x
    • Working Distance (mm): 108
    • Eyepiece: WHF10x(22mm),WF20x(11.5mm)
  15. Cole Parmer Microscope Compound Trinocular with Tablet Display and Camera Plan-Phase (Mikroskop Trinokular)
    Mulai

    Rp359.999.900

    Cole Parmer Microscope Compound Trinocular with Tablet Display and Camera Plan-Phase (Mikroskop Trinokular)
    Deskripsi:
    Ideal for laboratory and university applications, large tablet display and software allow you to view, capture, annotate, and save your images. Transfer and share images with the USB and wireless interfaces; also includes a micro-SD card for storing and sharing images. View images on a larger screen by using the tablet's HDMI output. Optical microscope can be used independently from the tablet. Widefield 10x/18 mm eyepieces with rubber eyeshields are 45 degrees inclined with interpupillary and diopter adjustments for comfortable viewing. Use the 3-watt LED variable control to set illumination to the necessary level. Iris diaphragm controls resolution and contrast for different magnification levels. Large 140 x 135 mm stage features coaxial coarse and fine adjustments.
    atribut:
    • Magnification: 40x/100x/400x/1000x
    • Maximum Magnification: 1000x
    • Head configuration: Trinocular
    • Resolution (MP): 5.0
    • Objectives: Plan-phase
    • Eyepiece Diameter (mm): 18
    • Cable (s): HDMI, USB
    • Data Format (s): JPG
    • Eyepiece Magnification: 10x
    • Eyepieces: Widefield
    • Illuminator (s): LED, variable
    • Output: USB, HDMI, micro-SD card, wireless
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
    • Stage Dimensions (mm): 140x135
  16. Euromex Microscope Binocular Digital (Mikroskop Digital)
    Mulai

    Rp19.999.900

    Euromex Microscope Binocular Digital (Mikroskop Digital)
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  17. AS ONE Ec Plan Lens Biological Microscope
    Mulai

    Rp37.999.900

    AS ONE Ec Plan Lens Biological Microscope
    Deskripsi:
    A high-performance biological microscope with excellent durability for research and training. A high-resolution CCIS(R) optical system EC plan achromatic objective lens is used to obtain a bright and clear contrast image. A full-fledged Koehler illumination is used to reduce heat damage to the sample. Reduces fatigue with a lens barrel based on ergonomics. Since the operation system is placed at a low position, it can be operated with hands on the table. The stage has excellent chemical resistance and durability.
    atribut:
    • Mass (kg): 7.2
    • Body Dimensions (mm): 210×410×415
    • Lighting Device Voltage (V): 100 to 240 (50/60Hz)
    • Eyepiece: 10x (field number 20)
    • Overall Magnification: 40 to 1000×
    • Capacitor Type: Abbe formula NA1.25 (oil immersion) / 0.90 (dry) for Koehler illumination
    • Focus Adjustment: Single-axis coarse and fine movement method
    • Interpupillary Distance Adjustment Range (mm): 55-75
    • Objective Lens: EC Plan Achromatic Lens 4×/NA0.1・10×/NA0.25・S40×/NA0.65・S100×/NA1.25(oil)
    • Optical System: Infinity Color Correction (CCIS(R))
    • Stage Dimensions (mm): 175 x 140 (travel distance left/right 76, front/rear 50), holding 2 slides
    • Tilt Angle (°): 30
  18. AS ONE Phase Contrast Microscope
    Mulai

    Rp81.999.900

    AS ONE Phase Contrast Microscope
    atribut:
    • Size (mm): Main Unit/ 210x410x415, Stage/ 175x140
    • Comprises: Body of biological microscope, retardation film, centering telescope and objective lens for retardation (10 x/20 x/40 x/100 x).
    • Optical System: Infinity correction
    • Working Distance (mm): 100
    • Eye Width Adjustment Range (mm): 55 to 75
    • Lighting: Epi-illumination/Transmission 3W LED
    • Eyepiece: PL 10x(Field of View 20)
    • Lens-Barrel Type: 30° slant
    • Lighting Power Supply AC (V): 100 to 240
    • Objective Lens (x): Plan Achromat Phase Difference 10 (N.A. 0.25), 20 (N.A. 0.4), 40 (N.A. 0.65), 100 (oil N.A. 1.25)
    • Overall Magnification (x): 100 to 1000
Daftar Harga Mikroskop 1000x Terbaru October 2026
Taffware Mikroskop Digital (Scales Magnifier)Rp509.900
HOZAN Stereo MicroscopeRp7.999.900
Dino-Lite MicroscopeRp11.999.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
PUDAK SCIENTIFIC Mikroskop Lanjutan 50x - 1000xRp8.099.900
KRISBOW Mikroskop Metalurgi TrinokulerRp65.999.900
OneLab Silde Object Glass Microscope (Kaca Preparat)Rp10.900
OneLab Microscope Cover GlassRp13.900
Dino-Lite Lensa Microscope DigitalRp13.999.900
KRISBOW Mikroskop Biologi TrinokulerRp33.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)